Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 x 30 in. Panama Tuffcor with Rubber Backing & Tufting

  • Mfr # DA1071208

  • Zoro # G103748257


product price: $39.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1071208
Zoro #
G103748257
UPC #
727272726697
Country of Origin
China

Description

door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.

Features
  • Flat woven and tufted
  • Handmade using coir, this mat is strong and long-lasting
Specifications
  • Material: Rubber & Coco Fiber
  • Design: Welcome 2 Printed Leaves
  • Shape: Half Round
  • Size: 18" x 30"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.