Zoro Homepage

18 x 30 in. PVC Backed Coco Doormat; Welcome with Grapes

  • Mfr # DA73135

  • Zoro # G803748212


product price: $50.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA73135
Zoro #
G803748212
UPC #
654204271249
Country of Origin
China

Description

door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.

Features
  • Coir mats are exceptionally functional and virtually irreplaceable when it comes to economy, durability and beauty
  • Beautiful grapevine print welcome mat with scrolled accents
  • Pvc backing helps reduce shedding of coir bristles
  • To prolong life of design you should use in covered area
Specifications
  • Material: Natural Coir with PVC
  • Dimension: 1" H x 18" W x 30" L
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.