Zoro Homepage

4 x 6 in. Wash Maple Picture Frame; White

  • Mfr # DA366439

  • Zoro # G403907033


product price: $32.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA366439
Zoro #
G403907033
UPC #
661541796885
Country of Origin
China

Description

Lawrence frames to create frames in pleasing style that will harmonize with and compliment modern photography & decor. To embody in those frames the finest workmanship, best materials, beauty and originality of design.

Features
  • Distressed wood decorative picture frame
  • Vertical or horizontal tabletop display or can be hung on a wall with installed hangers
  • Wipe clean with dry cloth, glass included
Specifications
  • Color: White
  • Material: Metal
  • Size: 4 x 6"
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.