Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 4 in. Hinged Double Picture Frame; Silver

  • Mfr # DA24911

  • Zoro # G803906896


product price: $53.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DA24911
Zoro #
G803906896
UPC #
657248173227
Country of Origin
China

Description

Lawrence frames to create frames in pleasing style that will harmonize with and compliment modern photography & decor. To embody in those frames the finest workmanship, best materials, beauty and originality of design.

Features
  • Horizontal hinged double picture frame to display your cherished memories
  • Metal construction for added durability
  • Contemporary 2-frame design with sophisticated black border complements any decor
  • Can be placed on a shelf, desk or any other tabletop
  • Velvet backing retains the original shape
  • Foldable for easy storage when not in use
Specifications
  • Color: Silver
  • Material: Metal
  • Size: 6 x 4"
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.