Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 x 8 in. Sutter Burnished Picture Frame; Gold

  • Mfr # DA1592275

  • Zoro # G803906988


product price: $40.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1592275
Zoro #
G803906988
UPC #
780997825878
Country of Origin
China

Description

Lawrence frames to create frames in pleasing style that will harmonize with and compliment modern photography & decor. To embody in those frames the finest workmanship, best materials, beauty and originality of design.

Features
  • Beautiful and decorative picture frame
  • High quality black velvet backing
  • Tabletop display or can be hung on a wall with installed hangers
  • Wipe clean with dry cloth, glass included
Specifications
  • Color: Gold
  • Material: Wood
  • Size: 8 x 8"
  • Weight: 0.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.