Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beauty Bougainvillea in Metal Planter, Pink

  • Mfr # DA409448

  • Zoro # G715816689


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DA409448
Zoro #
G715816689
UPC #
747216083518
Country of Origin
China

Description

An exotic blend of delicate orchid blooms and textured succulent leaves blend for a unique tabletop arrangement. Bursting with color this Cattleya Orchid and Succulent mix offers the perfect paperweight solution or side table living room display. Features -Bougainvillea with colorful blossoms -Realistic textured vine leaves -Ideal for a table center piece or covering unwanted cords and cables -Metal planter Specifications - Color: Pink - Pot Material: Metal - Faux Floral Material: Polyester - Container Shape: Rectangle - Container Type: Planter - Dimensions: 16.5 H x 12 W x 12 D - Weight: 3.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.