Zoro Homepage

EcoGuard Indoor Wiper Mats Rubber 36 x 60 Charcoal

  • Mfr # DA734395

  • Zoro # G203737984


product price: $93.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA734395
Zoro #
G203737984
UPC #
657248366735
Country of Origin
China

Description

Help protect our planet while keeping your own corner of the world clean. Carpeted surface of this eco-friendly mat is made from 100% post-consumer plastic bottles. Rubber backing is made from used tires. And it'll get the job done with 24 oz. fibers for better absorbency and bi-level construction that traps dirt below surface. Tapered edge helps prevent trips and falls. Clean with vacuum.
  • Mat Type: Wiper Mat.
  • Application: Indoor Entryway.
  • Mats Special Features: Tapered edge.
  • Material: Plastic.
  • Backing Material: Rubber.
  • Dimensions: 1/8" T x 60" L x 36" W.
  • Color: Charcoal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.