3310 4 oz. Wahl Blade Oil; Extends Blade Life

  • Mfr # DA30022

  • Zoro # G303970564


product price:  $33.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA30022
Zoro #
G303970564
UPC #
657248297176
Country of Origin
China

Description

Features
  • Size - 4 oz.
  • Wahl Blade Oil, Extends Blade Life.
  • Dimension - 1.75 x 2 x 6 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.