35-2100-W15 0.62 in. x 10 ft. Poly Lead Rope - Black; Brown & Tan

  • Mfr # DA1232991

  • Zoro # G403793339


product price: $37.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1232991
Zoro #
G403793339
UPC #
746591461690
Country of Origin
China

Description

Features
  • Poly Lead Rope
  • Premium Polypropylene
  • Soft
  • Broken In Feel
  • Features A Non-Rust Solid Brass 225 Snap.
  • Color - Black/Brown/Tan
  • Size - 5/8 in. x 10 ft.
  • Dimension - 2.25 x 2.25 x 20 in.
  • Item Weight - 1.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.