Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35-7900-BK 7 ft. Cow Size Poly Rope Halter; Black

  • Mfr # DA1233012

  • Zoro # G703703397


product price: $41.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1233012
Zoro #
G703703397
UPC #
746591465087
Country of Origin
China

Description

Features
  • Poly Rope Halter.
  • Color - Black.
  • 7 ft. Cow Size.
  • Offers The Perfect Combination Of Durability & Value.
  • Dimension - 2 x 2 x 13 in.
  • Item Weight - 0.67 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.