Zoro Homepage

9314-600 10 Piece; Haircutting Kit; Quick Cut Performer

  • Mfr # DA30021

  • Zoro # G103970504


product price: $54.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA30021
Zoro #
G103970504
UPC #
657248297169
Country of Origin
China

Description

Features
  • 10 Piece.
  • Haircutting Kit, Quick Cut Performer.
  • Includes Clipper With Blade Guard, 5 Guide Combs, Scissors, Cleaning Brush, Blade Oil & Instructions.
  • Self Standing Clam With Hange Holes.
  • Dimension - 3.5 x 6.5 x 9.75 in.
  • Item Weight - 1.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.