Zoro Homepage

Songbird Snak 2 Pound - CS06213

  • Mfr # DA199222

  • Zoro # G104148582


product price: $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA199222
Zoro #
G104148582
UPC #
652513177856
Country of Origin
China

Description

SONGBIRD SNAK
  • Designed to attract songbirds, but does not replace suet in a well balanced wild bird diet.
  • Create less waste/less mess and are longer lasting.
  • Songbird snack for wild birds.

  • UPC : 018222002139
    Size : 2 POUND
    Length : 8.5
    Width : 7.1
    Height : 2.4
    Product Type : Wild Bird Food - Wild Bird Food / Seed Cakes
    Shipping Dimensions: 8.5x7.1x2.4

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.