Zoro Homepage

Squirrel Feeders, Wildbird Squirrel Stumper Feeder 3 Pounds - 114

  • Mfr # DA44893

  • Zoro # G803773313


product price: $39.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA44893
Zoro #
G803773313
UPC #
654204074932
Country of Origin
China

Description

  • Squirrel stumper feeder.
  • Material: Resistant metal cage.
  • Holds 3 lbs of seed.
  • Twist lock top.
  • Eight feeding ports.
  • Remove packaging.
  • Fill with desired bird seed.
  • Dimensions: 13.25" H x 6.63" W x 5.75" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.