Zoro Homepage

Woodpecker Snak With Suet Nuggets 2.4 Pound - CS06206

  • Mfr # DA199249

  • Zoro # G003737924


product price: $37.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA199249
Zoro #
G003737924
UPC #
652513179416
Country of Origin
China

Description

WOODPECKER SNAK WITH SUET NUGGETS
  • Unique formulation combine the finest in fruits, nuts and seed.
  • Attracts the same wild birds as seed.
  • Easy-to-use.

  • UPC : 018222002061
    Size : 2.4 POUND
    Length : 6.25
    Width : 7.75
    Height : 2
    Product Type : Wild Bird Food - Wild Bird Food / Woodpecker Mix
    Shipping Dimensions: 6.25x7.75x2

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.