CBN Point Split Wheel 100 Grit
Mfr # PP16060GF
Zoro # G3696603
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Grinding Wheel Dia. (In.)
6
Abrasive Wheel Diameter
6 in
For Use With
LEX900
Abrasive Wheel Type
Type 1
Abrasive Material
Cubic Boron Nitride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP16060GF
Zoro #
G3696603
UPC #
-
Country of Origin
Multiple
Dimensions
Grinding Wheel Dia. (In.)
6
Abrasive Wheel Diameter
6 in
Details
Item
Grinding Wheel
For Use With
LEX900
Abrasive Wheel Type
Type 1
Abrasive Material
Cubic Boron Nitride
Abrasive Grit
100
Grinding Wheel Type
Electroplated CBN
Description
Grinding Wheel, Abrasive Material Cubic Boron Nitride
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.