CBN Wheel 180 Grit
Mfr # PP08626GF
Zoro # G3598542
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Grinding Wheel Dia. (In.)
5
Abrasive Wheel Type
Type 12
For Use With
E90
Abrasive Wheel Diameter
5 in
Abrasive Material
Cubic Boron Nitride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP08626GF
Zoro #
G3598542
UPC #
-
Country of Origin
Multiple
Dimensions
Grinding Wheel Dia. (In.)
5
Abrasive Wheel Diameter
5 in
Details
Item
Grinding Wheel
Abrasive Wheel Type
Type 12
For Use With
E90
Abrasive Material
Cubic Boron Nitride
Grinding Wheel Type
Resin Bonded CBN Wheel 180 Grit
Abrasive Grit
180
Description
Grinding Wheel, Abrasive Material Cubic Boron Nitride
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.