Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBN Wheel 180 Grit

  • Mfr # PP11125GF

  • Zoro # G3686462


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Grinding Wheel Dia. (In.)
3
For Use With
JVT390
Abrasive Wheel Type
Type 12
Abrasive Wheel Diameter
3 in
Grinding Wheel Type
Electroplated CBN Wheel 180 Grit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP11125GF
Zoro #
G3686462
UPC #
-
Country of Origin
Multiple

Dimensions

Grinding Wheel Dia. (In.)
3
Abrasive Wheel Diameter
3 in

Details

Item
Grinding Wheel
For Use With
JVT390
Abrasive Wheel Type
Type 12
Grinding Wheel Type
Electroplated CBN Wheel 180 Grit
Abrasive Material
Cubic Boron Nitride
Abrasive Grit
180

Description

Grinding Wheel, Abrasive Material Cubic Boron Nitride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.