Zoro Homepage

Drill Sharpener V-390

  • Mfr # JVT390

  • Zoro # G3684037


product price: $1,902.99
/ea
Free Shipping & Returns

Key Features

Grinding Wheel Dia. (In.)
3
Drill Dia./Capacity
1/8-3/4"
Max. RPM
3450
Voltage
115 V
Amps
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JVT390
Zoro #
G3684037
UPC #
-
Country of Origin
United States

Dimensions

Grinding Wheel Dia. (In.)
3
Drill Dia./Capacity
1/8-3/4"
Grinding Wheel Dia.
3"
Min. Drill Size
1/8 in
Max. Drill Size
3/4 in
Overall Depth
11 in
Overall Height
9 in
Wheel Dia.
3 in
Overall Length
12 in
Drill Size - Minimum
1/8 in
Drill Size - Maximum
3/4 in
Wheel Diameter
3 in

Details

Item
Drill Bit Sharpener
Max. RPM
3450
Voltage
115 V
Amps
4.5
Features
Angles Sharpened 118 to 140 Degrees
HP
1/3
Includes
Sharpening Wheel
For Use With
Standard Conic and Split Point
Current
4.5 A
Point Angle Sharpened
118 Degrees to 140 Degrees
Compatible with Product Type
Drill Bits
Wheel Type
CBN
Application
Sharpening
Max. Speed
3,450 RPM
Product Type
Drill Bit and End Mill Sharpener
Speed - Maximum
3,450 RPM

Description

Drill Bit Sharpener, Mounting Type Benchtop, Point Angle Sharpened 118 Degrees to 140 Degrees , Max. Speed 3,450 RPM, Max. Drill Size 3/4 in, Wheel Type CBN, Wheel Dia. 3 in, Voltage 115 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.