Zoro Homepage

Drill Sharpener w/Auto Sharpener XT-3000

  • Mfr # LEX900A

  • Zoro # G7819375


product price: $7,151.99
/ea
Free Shipping & Returns

Key Features

Grinding Wheel Dia. (In.)
6
Drill Dia./Capacity
1/8 - 13/16
Max. RPM
3450
Voltage
115 V
Amps
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEX900A
Zoro #
G7819375
UPC #
662949038416
Country of Origin
United States

Dimensions

Grinding Wheel Dia. (In.)
6
Drill Dia./Capacity
1/8 - 13/16
Grinding Wheel Dia.
6"
Overall Depth
20 in
Wheel Dia.
6 in
Min. Drill Size
1/8 in
Overall Height
16 in
Max. Drill Size
13/16 in
Overall Length
20 in
Drill Size - Minimum
1/8 in
Wheel Diameter
6 in
Drill Size - Maximum
13/16 in

Details

Item
Drill Bit Sharpener
Max. RPM
3450
Voltage
115 V
Amps
10
Features
Controlled Cycle Times, LCD Screen, Screen Display has (5) Different Languages
HP
1/4
For Use With
2 in Minimum Drill Length to Unlimited Maximum Length, Standard Conic and Split Point
Includes
Sharpening Wheel
Sharpener Type
Automated Sharpener
Compatible with Product Type
Drill Bits
Wheel Type
CBN
Point Angle Sharpened
118 Degrees to 150 Degrees
Current
10 A
Application
Sharpening
Max. Speed
3,450 RPM
Product Type
Drill Bit and End Mill Sharpener
Speed - Maximum
3,450 RPM

Description

Drill Bit Sharpener, Mounting Type Benchtop, Point Angle Sharpened 118 Degrees to 150 Degrees , Max. Speed 3,450 RPM, Sharpener Type Automated Sharpener, Max. Drill Size 13/16 in, Wheel Type CBN, Wheel Dia. 6 in, Voltage 115 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.