
Caiman Interior Door (2 Panel with Arch), 26" x 80" x 1-3/8" thick
Mfr # CAIM6822HC138
Zoro # G822379268
product price: $221.99
/eaKey Features
Door Material
MDF
Door Color
Primed
Door Width
26 in
Door Height
80 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAIM6822HC138
Zoro #
G822379268
UPC #
-
Country of Origin
United States
Dimensions
Door Width
26 in
Door Height
80 in
Door Thickness
1.375 in
Details
Door Material
MDF
Door Color
Primed
Shape
Rectangle
Core Material
Hollow Core
Description
Caiman Slab, Interior door, 26" x 80" x 1-3/8" thick
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.