
Caiman Interior Door (2 Panel with Arch), 30" x 96" x 1-3/4" thick
Mfr # CAIM8026SC134
Zoro # G522379247
product price: $680.99
/eaKey Features
Door Material
MDF
Door Color
Primed
Door Width
30 in
Door Height
96 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAIM8026SC134
Zoro #
G522379247
UPC #
-
Country of Origin
United States
Dimensions
Door Width
30 in
Door Height
96 in
Door Thickness
1.75 in
Details
Door Material
MDF
Door Color
Primed
Shape
Rectangle
Core Material
Solid Core
Description
Caiman Slab, Interior door, 30" x 96" x 1-3/4" thick
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.