Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrara Interior Door (2 Square Panel), 24" x 80" x 1-3/8" thick

  • Mfr # CARR6820HC138

  • Zoro # G722379061


product price: $221.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Primed
Door Width
24 in
Door Material
MDF
Door Thickness
1.375 in
Door Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARR6820HC138
Zoro #
G722379061
UPC #
-
Country of Origin
United States

Dimensions

Door Width
24 in
Door Thickness
1.375 in
Door Height
80 in

Details

Door Color
Primed
Door Material
MDF
Core Material
Hollow Core
Shape
Rectangle

Description

Carrara Slab, Interior door, 24" x 80" x 1-3/8" thick

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.