Zoro Homepage

Carrara Interior Door (2 Square Panel), 36" x 84" x 1-3/8" thick

  • Mfr # CARR7030SC138

  • Zoro # G422379231


product price: $629.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Door Material
MDF
Door Width
36 in
Door Color
Primed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARR7030SC138
Zoro #
G422379231
UPC #
-
Country of Origin
United States

Dimensions

Door Width
36 in

Details

Door Material
MDF
Door Color
Primed

Description

Carrara Slab, Interior door, 36" x 84" x 1-3/8" thick

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.