
Carrara Interior Door (2 Square Panel) Bifold, 30" x 80" x 1-3/8" thick
Mfr # CARRBIF6826HC138
Zoro # G122379043
product price: $281.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Door Material
MDF
Door Width
30 in
Door Color
Primed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CARRBIF6826HC138
Zoro #
G122379043
UPC #
-
Country of Origin
United States
Dimensions
Door Width
30 in
Details
Door Material
MDF
Door Color
Primed
Description
Carrara Bifold, Interior door, 30" x 80" x 1-3/8" thick
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.