
Flush Interior Door Bifold, 28" x 84" x 1-3/8" thick
Mfr # FPRIMBIF7024HC138
Zoro # G722379030
product price: $329.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Door Material
MDF
Door Width
28 in
Door Color
Primed
Shape
Rectangle
Core Material
Hollow Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPRIMBIF7024HC138
Zoro #
G722379030
UPC #
-
Country of Origin
United States
Dimensions
Door Width
28 in
Door Thickness
1.375 in
Door Height
84 in
Details
Door Material
MDF
Door Color
Primed
Shape
Rectangle
Core Material
Hollow Core
Description
Flush Bifold, Interior door, 28" x 84" x 1-3/8" thick
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.