
Flush Birch Interior Door Slab, 16" x 80" x 1-3/8" thick
Mfr # FBIR6814SC138
Zoro # G522379117
product price: $514.99
/eaKey Features
Door Material
Birch
Door Width
16 in
Door Color
Unprimed
Door Height
80 in
Core Material
Solid Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBIR6814SC138
Zoro #
G522379117
UPC #
-
Country of Origin
United States
Dimensions
Door Width
16 in
Door Height
80 in
Door Thickness
1.375 in
Details
Door Material
Birch
Door Color
Unprimed
Core Material
Solid Core
Shape
Rectangle
Description
Birch Slab, Interior door, 16" x 80" x 1-3/8" thick
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.