Zoro Homepage

Flush Birch Interior Door Slab, 20" x 84" x 1-3/4" thick

  • Mfr # FBIR7018SC134

  • Zoro # G422379095


product price: $521.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Door Width
20 in
Door Color
Unprimed
Door Material
Birch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBIR7018SC134
Zoro #
G422379095
UPC #
-
Country of Origin
United States

Dimensions

Door Width
20 in

Details

Door Color
Unprimed
Door Material
Birch

Description

Birch Slab, Interior door, 20" x 84" x 1-3/4" thick

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.