
Flush Birch Interior Door Slab, 28" x 96" x 1-3/4" thick
Mfr # FBIR8024SC134
Zoro # G322379157
product price: $631.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Door Color
Unprimed
Door Width
28 in
Door Material
Birch
Shape
Rectangle
Core Material
Solid Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBIR8024SC134
Zoro #
G322379157
UPC #
-
Country of Origin
United States
Dimensions
Door Width
28 in
Door Thickness
1.75 in
Door Height
96 in
Details
Door Color
Unprimed
Door Material
Birch
Shape
Rectangle
Core Material
Solid Core
Description
Birch Slab, Interior door, 28" x 96" x 1-3/4" thick
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.