Zoro Homepage

Flush Birch Interior Door Slab, 30" x 80" x 1-3/8" thick

  • Mfr # FBIR6826SC138

  • Zoro # G522379179


product price: $495.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Door Material
Birch
Door Width
30 in
Door Color
Unprimed
Door Thickness
1.375 in
Core Material
Solid Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBIR6826SC138
Zoro #
G522379179
UPC #
-
Country of Origin
United States

Dimensions

Door Width
30 in
Door Thickness
1.375 in
Door Height
80 in

Details

Door Material
Birch
Door Color
Unprimed
Core Material
Solid Core
Shape
Rectangle

Description

Birch Slab, Interior door, 30" x 80" x 1-3/8" thick

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.