
Flush Birch Interior Door Slab, 34" x 84" x 1-3/4" thick
Mfr # FBIR70210SC134
Zoro # G922379151
product price: $579.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Door Material
Birch
Door Color
Unprimed
Door Width
34 in
Door Height
84 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBIR70210SC134
Zoro #
G922379151
UPC #
-
Country of Origin
United States
Dimensions
Door Width
34 in
Door Height
84 in
Door Thickness
1.75 in
Details
Door Material
Birch
Door Color
Unprimed
Shape
Rectangle
Core Material
Solid Core
Description
Birch Slab, Interior door, 34" x 84" x 1-3/4" thick
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.