
Flush Interior Door, 28" x 96" x 1-3/4" thick
Mfr # FPRIM8024SC134
Zoro # G722379023
product price: $500.99
/eaKey Features
Door Color
Primed
Door Width
28 in
Door Material
MDF
Shape
Rectangle
Core Material
Solid Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPRIM8024SC134
Zoro #
G722379023
UPC #
-
Country of Origin
United States
Dimensions
Door Width
28 in
Door Height
96 in
Door Thickness
1.75 in
Details
Door Color
Primed
Door Material
MDF
Shape
Rectangle
Core Material
Solid Core
Description
Flush Slab, Interior door, 28" x 96" x 1-3/4" thick
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.