Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Oak Interior Door Slab, 36" x 80" x 1-3/4" thick

  • Mfr # FOAK6830SC134

  • Zoro # G522379131


product price: $561.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Material
Oak
Door Width
36 in
Door Color
Unprimed
Core Material
Solid Core
Door Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOAK6830SC134
Zoro #
G522379131
UPC #
-
Country of Origin
United States

Dimensions

Door Width
36 in
Door Height
80 in
Door Thickness
1.75 in

Details

Door Material
Oak
Door Color
Unprimed
Core Material
Solid Core
Shape
Rectangle

Description

Oak Slab, Interior door, 36" x 80" x 1-3/4" thick

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.