Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Louver Bifold, 32" x 80" x 1" thick

  • Mfr # FLOUPRIMBIF68281

  • Zoro # G022379037


product price: $321.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Door Material
MDF
Door Width
32 in
Door Color
Primed
Core Material
Solid Core
Door Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOUPRIMBIF68281
Zoro #
G022379037
UPC #
-
Country of Origin
United States

Dimensions

Door Width
32 in
Door Height
80 in
Door Thickness
1 in

Details

Door Material
MDF
Door Color
Primed
Core Material
Solid Core
Shape
Rectangle

Description

Full Louver Bifold, Interior door, 32" x 80" x 1" thick

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.