
Full Louver Bifold, 36" x 80" x 1" thick
Mfr # FLOUPRIMBIF68301
Zoro # G822379220
product price: $327.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Door Color
Primed
Door Width
36 in
Door Material
MDF
Door Thickness
1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLOUPRIMBIF68301
Zoro #
G822379220
UPC #
-
Country of Origin
United States
Dimensions
Door Width
36 in
Door Thickness
1 in
Door Height
80 in
Details
Door Color
Primed
Door Material
MDF
Shape
Rectangle
Core Material
Solid Core
Description
Full Louver Bifold, Interior door, 36" x 80" x 1" thick
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.