Zoro Homepage

Rockport Interior Door (5 Panel), 28" x 80" x 1-3/8" thick

  • Mfr # 5PROCK6824SC138

  • Zoro # G522379162


product price: $385.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Door Material
MDF
Door Color
Primed
Door Width
28 in
Door Height
80 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PROCK6824SC138
Zoro #
G522379162
UPC #
-
Country of Origin
United States

Dimensions

Door Width
28 in
Door Height
80 in
Door Thickness
1.375 in

Details

Door Material
MDF
Door Color
Primed
Shape
Rectangle
Core Material
Solid Core

Description

Rockport Slab, Interior door, 28" x 80" x 1-3/8" thick

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.