Zoro Homepage

Shaker Interior Door (1 Lite), 30" x 96" x 1-3/4" thick

  • Mfr # 1LCSHAKPM8026134

  • Zoro # G722379054


product price: $893.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Door Width
30 in
Door Color
Primed
Door Material
MDF
Core Material
MDF
Door Thickness
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCSHAKPM8026134
Zoro #
G722379054
UPC #
-
Country of Origin
United States

Dimensions

Door Width
30 in
Door Thickness
1.75 in
Door Height
96 in

Details

Door Color
Primed
Door Material
MDF
Core Material
MDF
Shape
Rectangle

Description

Clear Glass Shaker (1 Lite) Slab, Interior door, 30" x 96" x 1-3/4" thick

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.