
Shaker Interior Door (1 Panel), 26" x 80" x 1-3/8" thick
Mfr # 1PFLAT6822MDF138
Zoro # G122379319
product price: $387.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Door Material
MDF
Door Color
Primed
Door Width
26 in
Shape
Rectangle
Core Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1PFLAT6822MDF138
Zoro #
G122379319
UPC #
-
Country of Origin
United States
Dimensions
Door Width
26 in
Door Thickness
1.375 in
Door Height
80 in
Details
Door Material
MDF
Door Color
Primed
Shape
Rectangle
Core Material
MDF
Description
Flat Shaker (1 Panel) Slab, Interior door, 26" x 80" x 1-3/8" thick
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.