
Shaker Interior Door (1 Panel), 30" x 96" x 1-3/4" thick
Mfr # 1PFLAT8026MDF134
Zoro # G522379087
product price: $576.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Door Color
Primed
Door Width
30 in
Door Material
MDF
Door Height
96 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1PFLAT8026MDF134
Zoro #
G522379087
UPC #
-
Country of Origin
United States
Dimensions
Door Width
30 in
Door Height
96 in
Door Thickness
1.75 in
Details
Door Color
Primed
Door Material
MDF
Shape
Rectangle
Core Material
MDF
Description
Flat Shaker (1 Panel) Slab, Interior door, 30" x 96" x 1-3/4" thick
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.