Zoro Homepage

Smoth Interior Door (6 Panel), 32" x 80" x 1-3/8" thick

  • Mfr # 6PPRIM6828SC138

  • Zoro # G122379289


product price: $407.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Door Material
MDF
Door Color
Primed
Door Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PPRIM6828SC138
Zoro #
G122379289
UPC #
-
Country of Origin
United States

Dimensions

Door Width
32 in

Details

Door Material
MDF
Door Color
Primed

Description

Smooth Slab, Interior door, 32" x 80" x 1-3/8" thick

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.