
12J12 12 oz. White Styrofoam Cup - 25 Count; Pack Of 40
Mfr # 269065
Zoro # G204014633
product price: $187.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
269065
Zoro #
G204014633
UPC #
-
Country of Origin
United States
Description
Features
- White Styrofoam Cup
- Can Be Used For Hot Or Cold Drinks
- 25 Count
- Capacity - 12 oz.
- Pack of 40
- Dimension - 3.5 x 3.5 x 17.1 in.
- Item Weight - 0.23 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.