21342300 0.34 x 2.3 in. Dia. Big Block Chevy Exhaust Valve

  • Mfr # DRT21342300

  • Zoro # G215766101


product price:  $48.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT21342300
Zoro #
G215766101
UPC #
012415004191
Country of Origin
China

Description

Features -Severe-duty stainless steel valves are designed to withstand the pressures of high-lift roller cams -Head design that promotes high flow -Constructed of high-strength stainless steel -They feature swirl-polished heads with hard chrome stems Compatibility -Big Block Chevy Specifications - Valve Head Diameter: 2.3 in. - Valve Length: 5.43 in. - Valve Stem Diameter: 0.34 in. - Undercut Stem: No - Swirl-Polished: Yes - Valve Material: Stainless steel - Lock Groove Style: Conventional - Valve Head Style: Dished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.