Zoro Homepage

Bare Eco-Forward Clay-Coated Paper Dinnerware, 9" Dia., White, PK500

  • Mfr # HP9S-2050

  • Zoro # G4583081


original price: $90.69
3% off
new price: $87.29
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Product Series
Bare Eco-Forward
Disposable Foodware Pattern
Bare®
Food Service Disposables Grouping
Plate
Green Certification or Other Recognition
Conforms to ASTM D6868 Standards
Basic Foodware Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP9S-2050
Zoro #
G4583081
UPC #
41165233681
Country of Origin
United States

Dimensions

Diameter
9 in
Width
9 in
Length
9 in

Description

Dart® Bare Eco-Forward Clay-Coated Paper Dinnerware, Plate, 9" Diameter, White, 500/Carton


  • Superior strength and rigidity.
  • Clay-coated for excellent soak- and leak-resistance.
  • Made with at least 99% renewable resources
  • Makes cleanup simple and easy.
  • Resistant to heat and freezing temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.