Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bare Eco-Forward Clay-Coated Paper Dinnerware, Plate, 8 1/2 dia, PK500

  • Mfr # MP9B-2054

  • Zoro # G7517014


product price: $58.99
/pk 500, $0.12/ea

Key Features

Product Series
Bare Eco-Forward
Disposable Foodware Pattern
Bare®
Disposable Foodware Shape
Round
Diameter
8.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP9B-2054
Zoro #
G7517014
UPC #
41165019223
Country of Origin
United States

Dimensions

Diameter
8.5 in
Width
8.5 in
Length
8.5 in

Details

Item
Plates
Product Series
Bare Eco-Forward
Disposable Foodware Pattern
Bare®
Disposable Foodware Shape
Round
Color
White
Green Certification or Other Recognition
Conforms to ASTM D6868 Standards
Weight
16.5 lbs
Type
Plate
Food Service Disposables Grouping
Plate
Material
Clay-Coated Paper
Basic Foodware Material
Paper
Disposable Foodware Color
White
Dinnerware Type
Plate
Theme
Bare
Standards
Compost Manufacturing Alliance (CMA) Approved; ProPlanet™ Seal
Bio Based
No
Bpi Certified
No
Disposable Foodware Coating/Lining
Clay-Coated
Compostable
Yes
Wrapped/Unwrapped
Unwrapped
Freezer Safe
No
Fsc Certified
No
Pack Count
125
Recyclable
No
Durability
Mediumweight
Features
Made with at least 99% renewable resources
Packs per Case
4
Pattern
Bare
Item Weight
Mediumweight
Microwave Safe
No
Sfi Certified
No
Number of Compartments
1

Description

Dart® Bare Eco-Forward Clay-Coated Paper Dinnerware, Plate, 8 1/2" dia, 500/Carton


  • Superior strength and rigidity.
  • Clay-coated for excellent soak- and leak-resistance.
  • Made with at least 99% renewable resources
  • Makes cleanup simple and easy.
  • Resistant to heat and freezing temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.