Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bare Eco-Forward RPET Cold Cups, 12-14 oz, Clear, PK1000 PK

  • Mfr # RTP12BARE

  • Zoro # G400929618


product price: $175.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz to 14 oz
Disposable Foodware Pattern
Bare®
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Recycled Polyethylene Terephthalate (RPET)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTP12BARE
Zoro #
G400929618
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Capacity
12 oz to 14 oz
Disposable Foodware Pattern
Bare®
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Recycled Polyethylene Terephthalate (RPET)
Type
Cold Cup
Capacity
12 oz to 14 oz
Color
Clear
Standards
FDA Compliant
For Use With
SOLO® RPET Plastic Dome Lids; SOLO® RPET Plastic Flat Cold Lids
Fits Cup No.
662TS, 662TP, DLR662, DNR662, DLW662, PF35C1, PF35C2
Green Certification or Other Recognition
FDA Compliant
Bio Based
No
Number of Cups Included
1000
Pattern
Bare
Product Series
Bare Eco-Forward
Bpi Certified
No
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Compatible Manufacturer Lid Part Number
662TS, 662TP, DLR662, DNR662, DLW662, PF35C1, PF35C2
Sfi Certified
No
Material
Recycled Polyethylene Terephthalate (RPET)
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Microwave Safe
No
Compostable
No

Description

When appearance, product visibility and recycled content are your priorities, choose Bare® Eco-Forward®. Crack- and shatter-resistant, sturdy and durable RPET provides increased functionality. Crystal-clear, almost glass-like in appearance, they're perfect for just about any non-frozen cold beverage: iced coffee, lemonade, soft drinks and more. Supporting the use of post-consumer recycled content is a key tenet of the SOLO® Eco-Forward® platform. Eco-Forward® offerings include products made with recycled PET water bottles and food containers as well as paper collected from offices and school recycling programs.


  • Fits a variety of lids.
  • Crack and shatter-resistant, strong, sturdy and durable.
  • Excellent clarity.
  • Perfect for iced coffee, lemonade, soft drinks, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.