Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bare Eco-Forward RPET Cold Cups, 12-14 oz, Clear, PK50

  • Mfr # RTP12BARE

  • Zoro # G4581715


product price: $9.35
/pk 50, $0.19/ea

Key Features

Disposable Foodware Pattern
Bare®
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
RPET
Type
Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTP12BARE
Zoro #
G4581715
UPC #
41165277418
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Bare®
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
RPET
Type
Cold
Capacity
12 oz to 14 oz
Color
Clear
Fits Cup No.
662TS, 662TP, DLR662, DNR662, DLW662, PF35C1, PF35C2
For Use With
SOLO® RPET Plastic Dome Lids; SOLO® RPET Plastic Flat Cold Lids
Green Certification or Other Recognition
FDA Compliant
Standards
FDA Compliant
Weight
1.475 lbs
Bio Based
No
Product Series
Bare Eco-Forward
Bpi Certified
No
Pattern
Bare
Number of Cups Included
50
Hot or Cold Cup
Cold Cup
Item
Cups
Recyclable
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
662TS, 662TP, DLR662, DNR662, DLW662, PF35C1, PF35C2
Microwave Safe
No
Material
Recycled Polyethylene Terephthalate (RPET)
Sfi Certified
No
Fsc Certified
No
Compostable
No

Description

Dart® Bare Eco-Forward RPET Cold Cups, 12-14 oz, Clear, 50/Pack


  • Fits a variety of lids.
  • Crack and shatter-resistant, strong, sturdy and durable.
  • Excellent clarity.
  • Perfect for iced coffee, lemonade, soft drinks, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.