Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bare Eco-Forward RPET Cold Cups, PK1000

  • Mfr # DCC RTP16DBARE

  • Zoro # G6123669


product price: $232.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Bare®
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
RPET
Type
Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC RTP16DBARE
Zoro #
G6123669
UPC #
-
Country of Origin
United States

Details

Item
Bare Eco-Forward RPET Cold Cups,PK1000
Disposable Foodware Pattern
Bare®
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
RPET
Type
Cold
Capacity
16 oz to 18 oz
Color
Clear
For Use With
SOLO® RPET Plastic Dome Lids; SOLO® RPET Plastic Flat Cold Lids
Fits Cup No.
626TS, 626TP, DLR626, DNR626, DLW626, 626NSL, PF35C1, PF35C2
Green Certification or Other Recognition
FDA Compliant
Weight
36.34 lbs
Standards
FDA Compliant
Microwave Safe
No
Bpi Certified
No
Product Series
Bare Eco-Forward
Number of Cups Included
1000
Pattern
Bare
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Disposable Foodware Coating/Lining
Uncoated
Sfi Certified
No
Compatible Manufacturer Lid Part Number
626TS, 626TP, DLR626, DNR626, DLW626, 626NSL, PF35C1, PF35C2
Item
Cups
Material
Recycled Polyethylene Terephthalate (RPET)
Compostable
No
Fsc Certified
No
Hot or Cold Cup
Cold Cup

Description

Bare Eco-Forward RPET Cold Cups,PK1000, Package Quantity 1000


  • Fits a variety of lids.
  • Crack and shatter-resistant, strong, sturdy and durable.
  • Excellent clarity.
  • Perfect for iced coffee, lemonade, soft drinks, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.