Zoro Homepage

Bowl Container, Foam, 4 oz., White, PK1000

  • Mfr # 4J6

  • Zoro # G7649439


product price: $55.39
/pk 1000, $0.06/ea

Key Features

Type
Bowl
Capacity
4 oz
Material
Foam
Color
White
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4J6
Zoro #
G7649439
UPC #
041594200865
Country of Origin
Multiple

Dimensions

Width
3 1/2 in
Diameter
3 1/2 in
Depth
3 1/2 in
Height
3 1/2 in

Description

From hot sides to frozen yogurt, these insulated containers keep food at its ideal serving temperature. Pair macaroni and cheese with hearty BBQ or serve gooey brownie sundaes. These dual-use containers save space and time, making them perfect for restaurant delivery or carryout, food truck fare or event concessions. A variety of compatible lids are available (sold separately) making it easy to take food on the go.


  • • Insulated foam keeps your food at proper serving temperature.
  • • One-piece construction.
  • • Convenient for quick-service food operations.
  • • For use with a variety of lids.

Restrictions

This item has been restricted from sale in the following states: CA, MD, ME, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.