Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowl, Plastic, 24 oz., Black, Square, PK252

  • Mfr # B24SB

  • Zoro # G7347020


product price: $65.59
/pk 252, $0.26/ea

Key Features

Disposable Foodware Capacity
24 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Pack Count
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24SB
Zoro #
G7347020
UPC #
-
Country of Origin
United States

Dimensions

Width
8-1/2 in
Height
1.8 in
Depth
8 1/2 in

Details

Item
Disposable Bowl
Disposable Foodware Capacity
24 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Pack Count
63
Packs per Case
4
Basic Foodware Material
Plastic
Disposable Foodware Color
Black
Food Service Disposables Grouping
Carry-Out Food Container
Disposal Foodware Capacity
24 oz.
Disposable Foodware Shape
Square
Number of Compartments
1
Capacity
24 oz
Color
Black
Material
Plastic
Container Lid
Detached
Freezer Safe
Yes
Coating/Lining
Uncoated/Unlined
Pattern
Patternless
Compostable
Not Compostable
Bio-Based
No
USDA Certified Bio-based Products
No
FSC Certified
No
Recyclable
No
Weight
Medium-Weight
SFI Certified
No
Wrapped or Unwrapped
Unwrapped
Shape
Square
BPI Certified
No
Label Shape
Square
Item Weight
Medium-Weight
Food Container Type
Base
For Use With
C2464BDL, PP2464BDL
Dishwasher Safe
No
Hinged Lid
No
Vented
No

Description

Disposable Bowl, Bio-Based No, BPI Certified No, Capacity 24 oz, Coating/Lining Uncoated/Unlined, Color Black, Compatible Manufacturer Lid Part Number Not Applicable, Compostable Not Compostable, Depth 8 1/2 in, Diameter Not Applicable, Freezer Safe Yes, FSC Certified No, Material Plastic, Microwave Safe No, Pattern Patternless, Recyclable No, SFI Certified No, Shape Square, Standards Not Applicable, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped, Plate Weight Medium-Weight


  • Attractive design for upscale look.
  • Crack-resistant and sturdy.
  • Microwaveable.
  • Interchangeable lids save storage space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.