Carry Out Food Container Bucket, Round, Disposable, 165 fl. oz., Paper, PK100 (Discontinued)
- Mfr # 10T1-N0198
- Zoro # G7624531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10T1-N0198
Zoro #
G7624531
UPC #
-
Country of Origin
United States
Dimensions
Diameter
6 7/16 in
Width
8 13/16 in
Height
8 5/16 in
Description
Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Capacity 165 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Bucket, Depth Not Applicable, Diameter 6 7/16 in, FSC Certified No, Height 8 5/16 in, Includes Lid No, Material Paper, Microwave Safe Yes, Number of Compartments 1, Product Type Food Bucket, Recyclable Yes, SFI Certified Yes, Shape Round, Specific Material Untreated Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.