Zoro Homepage

Cappuccino Dome Sipper Lids, 16 oz, Clear, PK1000

  • Mfr # DLR662

  • Zoro # G4592154


product price: $63.49
/pk 1000, $0.06/ea

Key Features

Disposable Foodware Color
Clear
Material
HIPS
Color
Clear
Fits Cup No.
SOLO® P12S, P12SR, P12SW, P20, P20W, RTP9RBARE, RTP12BARE, TP9R, TP12, TR16, TN20, SD5, TS5R-0090, SD8-0090, RTN20BARE
For Use With
TP9R; TP12; TR16; TN20; TN22; RTP9R; RTP12; RTN20; RTP9RBARE; RTP12BARE; RTN20BARE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR662
Zoro #
G4592154
UPC #
41165277500
Country of Origin
United States

Details

Item
Cup Lids
Disposable Foodware Color
Clear
Material
HIPS
Color
Clear
Fits Cup No.
SOLO® P12S, P12SR, P12SW, P20, P20W, RTP9RBARE, RTP12BARE, TP9R, TP12, TR16, TN20, SD5, TS5R-0090, SD8-0090, RTN20BARE
For Use With
TP9R; TP12; TR16; TN20; TN22; RTP9R; RTP12; RTN20; RTP9RBARE; RTP12BARE; RTN20BARE
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Hot or Cold Cup
Cold Cup Lids
Item
Cup Lids
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Compostable
No
Material
HIPS
Sfi Certified
No
Compatible Manufacturer Cup Part Number
SOLO® P12S, P12SR, P12SW, P20, P20W, RTP9RBARE, RTP12BARE, TP9R, TP12, TR16, TN20, SD5, TS5R-0090, SD8-0090, RTN20BARE
Lid Type
Cold Cup Dome Lids
Recyclable
No
Fsc Certified
No
Microwave Safe
No
Capacity
16 oz Cold Cups

Description

Dart® Cappuccino Dome Sipper Lids, 16 oz, Clear, 1000/Carton


  • High walls are tailor made for sundaes, shakes and other frozen treats. Round opening enables lid-on filling. Tight fit prevents messy leaks.
  • High walls.
  • Round opening.
  • Tight fit.
  • Protects whipped cream and other toppings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.